Products
Brands
About Eriks
Customer service
BE - English
Home
HARD HAT® Transparent topcoat
HARD HAT® Transparent topcoat
The transparent protector
Protection of copper, chrome, silver, bronze, nickel, aluminium
Extra durability to metallic/fluorescent coatings
Non-yellowing (UV-resistant)
To handle after 30 minutes (at 20°C)
Heat-resistant up to 100 °C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Transparent
1
Volume [ml]
500
1
Packaging
Spray can
1
Degree of gloss
Log in to see your specific pricing.
Log in
1
of
HARD HAT® Transparent topcoat
Product
Colour
Volume [ml]
Packaging
Available
Price
excl. VAT
Product
Colour
Volume [ml]
Packaging
Available
Price
excl. VAT
HARD HAT® Transparent topcoat 500ml
Transparent
500
Spray can
€24.48
/
piece
Log in