RUST-OLEUM

RUST-OLEUM CombiColor® Original Metal high-gloss zinc yellow 750ml

  • ERIKS:11932606
  • Manufacturer:8715743012341
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
RUST-OLEUM® CombiColor Metal 7300/7400 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.
  • Primer and topcoat in one
  • For application onto rust, bare metal
  • High coverage: 10.5 m² per litre
  • Sag resistant, no brush strokes
  • White spirit dilutable
  • Usable down to 5°C
RUST-OLEUM CombiColor Original 7300/7400 should be applied on bare, manually derusted or with CombiPrimer Anti-Corrosion 3369/3380 primed steel. CombiColor Original is intended for brush and roller application and can also be applied by air spray. RUST-OLEUM CombiColor Original 7300/7400 offers corrosion protection in a light industrial environment. For metal structures in a more aggressive industrial environment, prior application of a RUST-OLEUM CombiPrimer Anti-Corrosion 3369/3380 is recommended.
Save to list

€45.97/ pieceexcl. VAT

€55.62incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RUST-OLEUM
Series
CombiColor®
Colour
Yellow
RAL-number
1018
Volume
750 ml
Packaging
Can
Degree of gloss
High-gloss
Spare parts & accessories
Product Image

TESA Tesa 4334 19mmx50m lichtgeel precision masking indoor

  • Eriks:23331344
  • Manufacturer:04334-00000-00

€5.74/ pieceexcl. VAT

€6.95incl. VAT

177 In stock - Estimated delivery date 10/11/2026
Product Image

TESA Tesa 4334 25mmx50m lichtgeel precision masking indoor

  • Eriks:23331345
  • Manufacturer:04334-00001-00

€7.55/ pieceexcl. VAT

€9.14incl. VAT

Estimated delivery date - 19/11/2026
Product Image

TESA Tesa 4334 50mmx50m lichtgeel precision masking indoor

  • Eriks:23331348
  • Manufacturer:04334-00004-00

€15.11/ pieceexcl. VAT

€18.28incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

TESA General purpose paper masking tape 4323 50mx12mm

  • Eriks:23331279
  • Manufacturer:04323-00004-00

€1.02/ pieceexcl. VAT

€1.23incl. VAT

170 In stock - Estimated delivery date 10/11/2026