






€1.02/ pieceexcl. VAT
€1.23incl. VAT
185 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.02 | - |
144+ | €0.89 | 13.00% |
288+ | €0.86 | 16.00% |
432+ | €0.83 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4323 |
Series | Tesakrepp® 4323 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |