

€13.64/ pieceexcl. VAT
€16.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Diameter | 29 mm |
Number of teeth per inch | 3/5 |
Cutting depth | 38 mm |
Material | Bimetal |
€12.65/ pieceexcl. VAT
€15.31incl. VAT
3 In stock - Estimated delivery date 09/11/2026