

€168.73/ pieceexcl. VAT
€204.16incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REXNORD |
Series | OMEGA |
Type | Flexible element |
Size | 2 |
Material | Polyurethane |
Continuous rated torque | 22 Nm |