| OMEGA flexible element standard version type E size 10 | Flexible element | 10 | Polyurethane | | €328.03/piece |
| OMEGA flexible element standard version type E size 4 | Flexible element | 4 | Polyurethane | | €211.70/piece |
| OMEGA flexible element standard version type E size 3 | Flexible element | 3 | Polyurethane | | €189.70/piece |
| OMEGA flexible element standard version type E size 2 | Flexible element | 2 | Polyurethane | | €168.73/piece |
| OMEGA flexible element standard version type E size 60 | Flexible element | 60 | Polyurethane | | €831.08/piece |
| OMEGA flexible element standard version type E size 20 | Flexible element | 20 | Polyurethane | | €397.20/piece |
| OMEGA flexible element standard version type E size 5 | Flexible element | 5 | | | €242.09/piece |
| OMEGA flexible element standard version type E size 70 | Flexible element | 70 | Polyurethane | | €1,163.31/piece |
| OMEGA flexible element standard version type E size 100 | Flexible element | 100 | Polyurethane | | €2,647.31/piece |
| OMEGA flexible element standard version type E size 40 | Flexible element | 40 | Polyurethane | | €580.61/piece |
| OMEGA flexible element standard version type E size 120 | Flexible element | 120 | Polyurethane | | €4,116.64/piece |
| OMEGA flexible element standard version type E size 80 | Flexible element | 80 | Polyurethane | | €1,668.46/piece |
| OMEGA flexible element standard version type E size 50 | Flexible element | 50 | Polyurethane | | €704.28/piece |
| OMEGA flexible element standard version type E size 140 | Flexible element | 140 | Polyurethane | | €6,366.75/piece |
| OMEGA flexible element standard version type E size 30 | | | | | €494.67/piece |
| OMEGA flexible element standard version type E size 40 | Flexible element | 40 | | | €580.61/piece |
| OMEGA flexible element standard version type E size 30m-hdy | Flexible element | 30 | | | €570.12/piece |
| OMEGA flexible element standard version type E size 80m-hdy | Flexible element | 80 | | | €1,668.46/piece |
| OMEGA flexible element standard version type E size 10m-hdy | Flexible element | 10 | | | €378.34/piece |
| OMEGA flexible element standard version type E size 20m-hdy | Flexible element | 20 | | | €397.20/piece |
| OMEGA flexible element standard version type E size 50m-hdy | Flexible element | 50 | | | €704.28/piece |
| OMEGA flexible element standard version type E size 40m-hdy | Flexible element | 40 | | | €580.61/piece |
| OMEGA flexible element standard version type E size 2m-hdy | | | | | €193.89/piece |
| OMEGA flexible element standard version type E size 140m-hdy | Flexible element | 140 | | | €6,366.75/piece |
| OMEGA flexible element standard version type E size 120m-hdy | Flexible element | 120 | | | €4,116.64/piece |