REMA

REMA Spindle flange clamp CBS load capacity 1500kg

  • ERIKS:12328595
  • Manufacturer:8717365261794
Image 1
Image 2
Image 1
Image 2
Save to list

€328.60/ pieceexcl. VAT

€397.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1500 kg
Max. size opening
240 mm
Suitable for HP-profile
Yes
With screw clamp
Yes
Weight
3 kg