Products
Brands
About Eriks
Customer service
BE - English
Home
Bulb hoisting clamp CBS
Bulb hoisting clamp CBS
Log in to see your specific pricing.
Log in
Show in stock only
Lifting capacity [kg]
1500
1
Max. size opening [mm]
240
1
Suitable for HP-profile
Yes
1
With screw clamp
Log in to see your specific pricing.
Log in
1
of
Bulb hoisting clamp CBS
Product
Lifting capacity [kg]
Max. size opening [mm]
Suitable for HP-profile
Available
Price
excl. VAT
Product
Lifting capacity [kg]
Max. size opening [mm]
Suitable for HP-profile
Available
Price
excl. VAT
Spindle flange clamp CBS load capacity 1500kg
1500
240
Yes
€328.60
/
piece
Log in