REMA

REMA Spindle beam clamp KSB load capacity 5000kg

  • ERIKS:23795732
  • Manufacturer:8717365015571
Image 1
Image 2
Image 1
Image 2
Save to list

€186.00/ pieceexcl. VAT

€225.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Max. size opening
320 mm
With screw clamp
Yes
Weight
12 kg