Products
Brands
About Eriks
Customer service
BE - English
Home
Spindle beam clamps KSB
Spindle beam clamps KSB
Log in to see your specific pricing.
Log in
Show in stock only
Lifting capacity [kg]
3000
1
5000
1
Max. size opening [mm]
320
2
With screw clamp
Yes
2
Log in to see your specific pricing.
Log in
2
of
Spindle beam clamps KSB
Product
Lifting capacity [kg]
Max. size opening [mm]
With screw clamp
Available
Price
excl. VAT
Product
Lifting capacity [kg]
Max. size opening [mm]
With screw clamp
Available
Price
excl. VAT
Spindle beam clamp KSB load capacity 3000kg
3000
320
Yes
€155.00
/
piece
Spindle beam clamp KSB load capacity 5000kg
5000
320
Yes
€186.00
/
piece
Log in