REMA

REMA Spindle beam clamp KSB load capacity 3000kg

  • ERIKS:23795731
  • Manufacturer:8717365015564
Image 1
Image 2
Image 1
Image 2
Save to list

€155.00/ pieceexcl. VAT

€187.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Max. size opening
320 mm
With screw clamp
Yes
Weight
11.5 kg