REMA

REMA Cargo lashing SBIG-107 length 7m endless

  • ERIKS:23794948
  • Manufacturer:8717365007224
Image 1
System IG LC
Type: SBIG
Lashing strap 25 mm wide.
Characteristics: According to EN 12195-2.
Little stretch in the strap reduces the risk of re-tensioning.
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Length
7 m
Width
25 mm
Lashing capacity LC endless
400 dN