REMA

REMA Cargo lashing SBIG-103 length 3m endless

  • ERIKS:11621348
  • Manufacturer:8717365007200
Image 1
System IG LC
Type: SBIG
Lashing strap 25 mm wide.
Characteristics: According to EN 12195-2.
Little stretch in the strap reduces the risk of re-tensioning.
Save to list

€3.96/ pieceexcl. VAT

€4.79incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Length
3 m
Width
25 mm
Lashing capacity LC endless
400 dN