REMA

REMA Block lift clamp CBKN, load capacity 500kg

  • ERIKS:12137144
  • Manufacturer:8717365261558
Image 1
Image 2
Image 1
Image 2
Save to list

€1,044.50/ pieceexcl. VAT

€1,263.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Max. size opening
110 mm
With quick-lock
Yes
Weight
7 kg