Products
Brands
About Eriks
Customer service
BE - English
Home
Block clamp CBKN
Block clamp CBKN
Log in to see your specific pricing.
Log in
Show in stock only
Lifting capacity [kg]
500
1
Max. size opening [mm]
110
1
With quick-lock
Yes
1
Log in to see your specific pricing.
Log in
1
of
Block clamp CBKN
Product
Lifting capacity [kg]
Max. size opening [mm]
With quick-lock
Available
Price
excl. VAT
Product
Lifting capacity [kg]
Max. size opening [mm]
With quick-lock
Available
Price
excl. VAT
Block lift clamp CBKN, load capacity 500kg
500
110
Yes
€1,044.50
/
piece
Log in