REMA

REMA Beam lift clamp CBV-2.0, load capacity 2000kg

  • ERIKS:23795696
  • Manufacturer:8717365015212
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€508.00/ pieceexcl. VAT

€614.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Max. size opening
20 mm
Suitable for H-profile
Yes
With quick-lock
Yes
Weight
8 kg