Products
Brands
About Eriks
Customer service
BE - English
Home
Beams hoisting clamp CBV
Beams hoisting clamp CBV
Log in to see your specific pricing.
Log in
Show in stock only
Lifting capacity [kg]
1000
1
2000
1
Max. size opening [mm]
15
1
20
1
Suitable for H-profile
Yes
2
With quick-lock
Log in to see your specific pricing.
Log in
2
of
Beams hoisting clamp CBV
Product
Lifting capacity [kg]
Max. size opening [mm]
Suitable for H-profile
Available
Price
excl. VAT
Product
Lifting capacity [kg]
Max. size opening [mm]
Suitable for H-profile
Available
Price
excl. VAT
Beam lift clamp CBV-2.0, load capacity 2000kg
2000
20
Yes
€508.00
/
piece
Beam lift clamp CBV-1.0, load capacity 1000kg
1000
15
Yes
€414.00
/
piece
Log in