REMA

REMA Beam lift clamp CBV-1.0, load capacity 1000kg

  • ERIKS:23795695
  • Manufacturer:8717365015205
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€414.00/ pieceexcl. VAT

€500.94incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Max. size opening
15 mm
Suitable for H-profile
Yes
With quick-lock
Yes
Weight
4 kg