RED ROOSTER

RED ROOSTER Drill 10mm 1800 Rpm

  • ERIKS:23177400
  • Manufacturer:8717981197873
Image 1
This drill by Red Rooster is the ideal tool for the workshop and light industrial applications. Composite body in ergonomic shape to support the operator. Including a keyless drill chuck. Characteristics: * Compact and lightweight * Air exhaust through grip, silenced * Ergonomic design * Left- and right rotation
Save to list

€131.00/ pieceexcl. VAT

€158.51incl. VAT

11 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.35 kW
Rotational speed
1800 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
Yes
Diameter of air supply
10 mm
Sound performance level
83 dB
Vibrations
4.0 m/s²