Products
Brands
About Eriks
Customer service
BE - English
Home
Drilling machine pistol model ...
Drilling machine pistol model type RR
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Power [kW]
0.35
1
Rotational speed [rpm]
1800
1
Connection inlet
1/4
1
Log in to see your specific pricing.
Log in
2
of
Drilling machine pistol model type RR
Product
Power [kW]
Rotational speed [rpm]
Connection inlet
Available
Price
excl. VAT
Product
Power [kW]
Rotational speed [rpm]
Connection inlet
Available
Price
excl. VAT
Drill 10mm 1800 Rpm
0.35
1800
1/4
€131.00
/
piece
Drill 13mm 800 Rpm
€199.00
/
piece
Log in