

€89.10/ pieceexcl. VAT
€107.81incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | AISI 303 |
Code | 21SBIW13RVX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 21SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 5.0 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |