Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Series 21SBIW - Plug/nipple st...
Series 21SBIW - Plug/nipple stainless steel
Plug with valve and hose shank series 21 SB in stainless steel, working pressure 35 bar, only in combination with coupling with a valve 21 KB. For higher working pressures see coupling type Walther Präzision.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
21SBIW13RVX
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Series 21SBIW - Plug/nipple stainless steel
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Plug SS 21SBIW13RVX FKM female G 1/4" BSPP
Female fix thread
BSPP
1/4"
€89.10
/
piece
Log in