

€11.58/ pieceexcl. VAT
€14.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 27 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Plug (male) |
Connection termination size | EURO 10 mm |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN15 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€6.18/ pieceexcl. VAT
€7.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026