




€6.18/ pieceexcl. VAT
€7.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 410 |
Material | Steel, galvanized |
Maximum operating pressure | 16 bar |
Connection termination | Male |
Connection termination size | 16 mm |