

€4.35/ pieceexcl. VAT
€5.26incl. VAT
Sold per: 10Min. order: 10
9 In stock - Estimated delivery date 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 25SFAK10SXZ |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 25SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.8 mm |
Type of component | Quick Coupling |
€3.84/ pieceexcl. VAT
€4.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/12/2026€2.70/ pieceexcl. VAT
€3.27incl. VAT
10 In stock - Estimated delivery date 10/11/2026