
€2.70/ pieceexcl. VAT
€3.27incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Nickel Plated |
Code | NP25-BTM10-ANX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/8" |
Hose fitting type 2 | Fixx Lok 25 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | EURO 7.8 mm |
Type of component | Quick Coupling |