

€143.23/ pieceexcl. VAT
€173.31incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange (PVM/420) |
Suitable for motor drive | 18,5 - 22,0 kW 4p (1500) Ø350 mm Size 180M/L |
Material | Aluminium |
€294.95/ pieceexcl. VAT
€356.89incl. VAT
Estimated delivery date - 26/11/2026€156.83/ pieceexcl. VAT
€189.76incl. VAT
Estimated delivery date - 26/11/2026€11.73/ pieceexcl. VAT
€14.19incl. VAT
21 In stock - Estimated delivery date 09/11/2026€123.60/ pieceexcl. VAT
€149.56incl. VAT
Estimated delivery date - 01/12/2026