

€123.60/ pieceexcl. VAT
€149.56incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange straight shaft 1.1/4" (PVM) |
Suitable for motor drive | 18,5 - 22,0 kW 4p (1500) Ø48 mm Size 180M/L |
Material | Cast iron |