

€128.35/ pieceexcl. VAT
€155.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V10/PVQ/PVM) |
Suitable for motor drive | 5,50 - 7,50 kW 4p (1500) Ø300 mm Size 132S/M |
Material | Aluminium |
€82.96/ pieceexcl. VAT
€100.38incl. VAT
Estimated delivery date - 26/11/2026€83.30/ pieceexcl. VAT
€100.79incl. VAT
Estimated delivery date - 26/11/2026€353.18/ pieceexcl. VAT
€427.35incl. VAT
2 In stock - Estimated delivery date 09/11/2026€43.18/ pieceexcl. VAT
€52.25incl. VAT
Estimated delivery date - 01/12/2026