

€43.18/ pieceexcl. VAT
€52.25incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange straight shaft 3/4" (PVQ/PVM/V10) |
Suitable for motor drive | 5,50 kW 4p (1500) Ø38 mm Size 132S |
Material | Aluminium |