

€79.14/ pieceexcl. VAT
€95.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V10/PVQ) |
Suitable for motor drive | 2,20 - 4,00 kW 4p (1500) Ø250 mm Size 100L/112M |
Material | Aluminium |
€40.89/ pieceexcl. VAT
€49.48incl. VAT
Estimated delivery date - 03/12/2026€267.75/ pieceexcl. VAT
€323.98incl. VAT
10 In stock - Estimated delivery date 09/11/2026€45.90/ pieceexcl. VAT
€55.54incl. VAT
Estimated delivery date - 11/12/2026€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 01/12/2026