

€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange straight shaft 3/4" (V10) |
Suitable for motor drive | 2,20 - 4,00 kW 4p (1500) Ø28 mm Size 100L/112M |
Material | Aluminium |