

€27.06/ pairexcl. VAT
€32.74incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | FW95 |
Shoe size | 41 |
Shoe size (UK) | 7 |
Norm | EN ISO 20345:2011 S5 SRC |
Safety class | S5 |
Material uppers | PVC/Nitrile |
Colour | Green |
Outsole | PVC/Nitrile |
Material toecap | Steel |
Knee high model | Yes |