
| Product | Shoe size | Shoe size (UK) | Material toecap | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Steel PVC Wellington S5 FO, FW95, Green, Size 46 | 46 | 11 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 43 | 43 | 9 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 41 | 41 | 7 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 47 | 47 | 12 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 45 | 45 | 10.5 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 42 | 42 | 8 | Steel | ā¬27.06/pair | |
| Steel PVC Wellington S5 FO, FW95, Green, Size 44 | 44 | 10 | Steel | ā¬27.06/pair |