PORTWEST

PORTWEST Hi-Vis 5-in-1 Contrast Executive Jacket, S768, Orange/Navy, Size M

  • ERIKS:12513342
  • Manufacturer:5036108189946
Image 1
An innovative style adaptable for multiple uses. Outer jacket contains two useful large patch pockets with hook and loop closures and a concealed hood, whilst the inner jacket has detachable fleece sleeves, 2 roomy side pockets and has full EN ISO 20471 Class 3 certification. Waterproof with taped seams preventing water penetration
Save to list

€96.90/ pieceexcl. VAT

€117.25incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
S768
Size
M
Colour
Orange / Navy blue
Model
Hi Vis winter parka