PORTWEST

Hi-Vis executive jacket type S768 5-in-1

S768 - HI-VIS EXECUTIVE 5-IN-1 JACKET

Innovative style adaptable for multiple uses. Outer jacket contains two useful large patch pockets with hook and loop closures and a concealed hood whilst the inner jacket has detachable sleeves a large phone/radio pocket with D-ring and print access allowing for personalisation.
Meets standards:
EN471 class 3:2
EN343 class 3:1
GOST - R Certified
Image 1
  • 3
  • 2
  • 5
  • 5
  • 5
  • 9
  • 7
  • 7
  • 6
  • 9
  • 12
38 of Hi-Vis executive jacket type S768 5-in-1
ProductSizeColourAvailablePriceexcl. VAT