PORTWEST

PORTWEST Cut C13 PU Glove, A622, Grey, Size L

  • ERIKS:14584981
  • Manufacturer:5036108217069
Image 1
Level C cut resistant glove for protection against cuts and sharp objects. Seamless liner for added comfort and dexterity. EN407 contact heat level 1 provides short term protection against temperatures up to 100°CFeatures
  • Level C cut resistance
  • 13 gauge liner constructed for durability and precise fitting
  • Smooth PU coating for increased abrasion resistance
  • Palm dipped to increase dexterity and ventilation
  • Protection against contact heat up to 100°C
  • Medium risk cut protection
  • Breathable seamless liner
  • CE certified
  • Retail tag which aids presentation for retail sales
  • ANSI cut level A3
  • Superb abrasion and tear resistance
MaterialsHPPE, Elastic, Glass Fibre, Mono PU
Save to list

€4.29/ pairexcl. VAT

€5.19incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST