PORTWEST

Cut protection gloves A622

Level C cut resistant glove for protection against cuts and sharp objects. Seamless liner for added comfort and dexterity. EN407 contact heat level 1 provides short term protection against temperatures up to 100°CFeatures
  • Level C cut resistance
  • 13 gauge liner constructed for durability and precise fitting
  • Smooth PU coating for increased abrasion resistance
  • Palm dipped to increase dexterity and ventilation
  • Protection against contact heat up to 100°C
  • Medium risk cut protection
  • Breathable seamless liner
  • CE certified
  • Retail tag which aids presentation for retail sales
  • ANSI cut level A3
  • Superb abrasion and tear resistance
MaterialsHPPE, Elastic, Glass Fibre, Mono PU
Image 1
7 of Cut protection gloves A622
ProductAvailablePriceexcl. VAT