PFERD

PFERD Wheel brush, crimped, plastic filament, slim RBU15016/12 1,00

  • ERIKS:23873935
  • Manufacturer:4007220530467
Image 1
Work with low contact pressure Use only the filament tips Can be used with all common stationary drive machines and bench grinders due to variable arbor
hole diameter Please see page 8 for information on selecting the correct abrasive grain - Excellent for medium-duty hand-held or automated brushing
of workpieces with large surfaces.
- Adapter set AK 32 (EAN 4007220608593) Arbor hole diameters contained in the set in mm (inch): 20 / 18 / 14 / 12 / 25.4 (1) / 22.2 (7/8) / 16 (5/8) /
12.7 (1/2).
Note: Wheel brushes with diameters 100 and 125 mm cannot be used with adapter set AK 32.
- Arbor BO 8/12-22.2 5-18 (EAN 4007220751923) For all narrow face wheel brushes up to diameter 150 mm with arbor hole.
Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm.
- For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
Save to list

€32.18/ pieceexcl. VAT

€38.94incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Brush diameter
150 mm
Material
Siliciumcarbide
Wire diameter
1 mm
Max. Speed
8
Width
16
Bore diameter
31.8