PFERD

Round brush, not twisted type RBU

Work with low contact pressure Use only the wire tips Can be used with all common stationary drive machines and bench grinders due to variable arbor
hole diameter - Advantages: Long tool life and aggressive brushing action due to special quality wires and extremely high filament density.
- Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
Developed specially for industrial use.
- Arbor BO 8/12-22.2 5-18 For RBU 10020 and 12520 BO 8/22.2 5-10 For RBU 10028 and 12528 BO 12/22.2 10-30 For RBU 15025 and 15038 Safety note
Arbors must only be used for brush diameters up to a maximum of 150mm.
For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
- Note: Adapter pairs AM 51 can also be used on applications with high heat generation and applications of force.
Exception: Wheel brushes with diameters 100 and 125mm cannot be used with adapter pairs AM 51.
The use of wheel brushes with a diameter of 300 mm is possible with adapter pairs AM51.
- Adapter set AK 32-2 (EAN 4007220806890) Arobr hole diameters contained in the set in mm (inch): 31.75 / 20 / 18 / 14 / 12 / 25.4 (1) / 22.2(7/8) /
19.2(.750) / 16(5/8) / 12.7(1/2).
Included in the delivery with wheel brushes having diameter 150–250mm.
Image 1
  • 3
  • 4
  • 1
  • 6
  • 3
  • 1
  • 3
  • 5
  • 10
  • 1
  • 1
  • 13
  • 2
  • 1
18 of Round brush, not twisted type RBU
ProductBrush diameter [mm]MaterialAvailablePriceexcl. VAT