PFERD

PFERD Rubber bodies for abrasive sleeves zylindrical shaft-Ø 6mm 30x30mm

  • ERIKS:23872878
  • Manufacturer:4007220146880
Image 1
Rubber bodies for abrasive sleeves, cylindrical

Design: Slotted rubber bodies with 6 mm clamp shaft.

Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
30 mm
Length
30 mm
Pin connection
6 mm
Length of connection
35 mm