Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber emery roll for abrasive...
Rubber emery roll for abrasive sleeves cylindrical type 8380
Design: Slotted rubber bodies with 6-mm clamp shank.
Application: For mounting abrasive sleeves (Order No. 8382, 8384, 8385, 8338, 8339 and 8341).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
30
1
Length [mm]
30
1
Pin connection [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
Rubber emery roll for abrasive sleeves cylindrical type 8380
Product
Diameter [mm]
Length [mm]
Pin connection [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Length [mm]
Pin connection [mm]
Available
Price
excl. VAT
Rubber bodies for abrasive sleeves zylindrical shaft-Ø 6mm 30x30mm
30
30
6
€13.69
/
piece
Log in