PFERD

PFERD Non-woven abr. pin cyl. 2532 6 AR 60 O 5V

  • ERIKS:23149160
  • Manufacturer:4007220097465
Image 1
Corundum grinding point STEEL EDGE, cylindrical shape, 6 mm shaft

For machining radii, drill holes and contours.



STEEL EDGE, 6 mm shank
High-grade corundum pink (AR, hardness O), fine grain, ceramic binding 5 V. Particularly suited for edge machining . Recommended peripheral speed 25-40 m/s.

Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
60
Diameter
25 mm
Hardness
O
Shape
Cylindrical shape ZY
Length
32 mm
Pin connection
6 mm