Products
Brands
About Eriks
Customer service
BE - English
Home
Grinding pin cylindrical type ...
Grinding pin cylindrical type 8498
Log in to see your specific pricing.
Log in
Show in stock only
Lining material
Aluminium oxide
2
Granulation
60
1
100
1
Diameter [mm]
5
1
25
1
Hardness
Shape
Length [mm]
Pin connection [mm]
Log in to see your specific pricing.
Log in
2
of
Grinding pin cylindrical type 8498
Product
Lining material
Granulation
Diameter [mm]
Available
Price
excl. VAT
Product
Lining material
Granulation
Diameter [mm]
Available
Price
excl. VAT
Non-woven abr. pin cyl. 2532 6 AR 60 O 5V
Aluminium oxide
60
25
€3.17
/
piece
Non-woven abr. pin cyl. 0510 6 AR 100 O 5V
Aluminium oxide
100
5
€1.83
/
piece
Log in