PFERD

PFERD Fibre grind. wheel CC-FS VICTOGRAIN 125mm-36

  • ERIKS:13422087
  • Manufacturer:4007220109274
Image 1
COMBICLICK® fibre grinding disc, VICTOGRAIN, Ø 125 mm

VICTOGRAIN COOL
Design: Triangular VICTOGRAIN point grit The point grit disc on the equally shaped and sized triangle meet the workpiece at the perfect angle; thus each point grit only needs a small amount of energy to penetrate into the workpiece. The point grits are fixed onto the carrier with one side of the triangle; they are firmly embedded and, together with the slim design, offer an extremely large clamping area. The very small crystals within the triangle provide very sharp blades and only a minimum of the point grip breaks off. Grinding-activated additives in the surface give a clear, visible improvement in removal, prevents clogging and makes for cooler grinding.

Application: For grinding on steel materials, hard and poor heat conducting materials.

Note: We recommend using hard backing pads.

Save to list

€3.90/ pieceexcl. VAT

€4.72incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD