Products
Brands
About Eriks
Customer service
BE - English
Home
Fibre grinding wheel COMBICLIC...
Fibre grinding wheel COMBICLICK®, VICTOGRAIN grit Ø 125 mm type 8288
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Fibre grinding wheel COMBICLICK®, VICTOGRAIN grit Ø 125 mm type 8288
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Fibre grind. wheel CC-FS VICTOGRAIN 125mm-36
€3.90
/
piece
Fibre grind. wheel CC-FS VICTOGRAIN 115mm-36
€4.84
/
piece
Log in