PFERD

PFERD Cutting disc straight A24PPS 230x3mm

  • ERIKS:11960462
  • Manufacturer:4007220163498
Image 1
PSF STEEL cutting disc for steel machiningDesign: Aluminium oxide (A 24, A 30, A 46, A 60), with fibre-reinforced resin bond. Standard bore 22.23 mm. Application: For processing steel. For cutting sheets, profiles and solid materials, for creating openings. Thin cutting discs (1.0-1.9 mm thick) are ideal for fast and convenient deburring, 2.4 mm thickness for universal cutting jobs and 3.0 to 3.2 mm thickness for maximum tool life with high lateral stability.PSF STEEL Grit (A), medium hardness High service life and high cutting performance.
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Sold per: 25Min. order: 25

175 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
3 mm
Granulation
24