PFERD

Medium-hard cutting disc, PSF steel, hardness P

Wheel thicknesses 1.9/1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thickness 2.4 mm for multipurpose cutting work Wheel
thicknesses 3.2/3.0 mm for maximum tool life and high lateral stability Suitable for use on angle grinders of all output categories Use of large clamping
flanges (SFS 76, page 48) increases the lateral stability and ensures precise wheel guidance, in particular for thin cut-off wheels of the flat type with
dia. 178 and 230 mm - Abrasive: Aluminium oxide A - Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
- Steel - Cutting of sheet metal, profiles and solid material
Image 1
  • 1
  • 2
  • 2
  • 1
  • 3
  • 1
  • 1
  • 3
  • 3
  • 1
  • 3
  • 5
  • 1
16 of Medium-hard cutting disc, PSF steel, hardness P
ProductAvailablePriceexcl. VAT