PFERD

PFERD Cut-off wheel 115x2,4x22,23

  • ERIKS:23875466
  • Manufacturer:4007220669174
Image 1
Wheel thicknesses 1.9/1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thickness 2.4 mm for multipurpose cutting work Wheelthicknesses 3.2/3.0 mm for maximum tool life and high lateral stability Suitable for use on angle grinders of all output categories Use of large clamping flanges (SFS 76, page 48) increases the lateral stability and ensures precise wheel guidance, in particular for thin cut-off wheels of the flat type with dia. 178 and 230 mm - Abrasive: Aluminium oxide A - Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.- Steel - Cutting of sheet metal, profiles and solid material
Save to list

€1.59/ pieceexcl. VAT

€1.92incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Thickness
2.4 mm
Granulation
46
Hardness
P
Lining material
Corundum
Shape
Flat