PFERD

PFERD Compact grinding disk POLINOX 125mm medium-hard

  • ERIKS:12052576
  • Manufacturer:4007220824382
Image 1
POLINOX® compact grinding disc

PNER
Design: Multi-layer pressed fleece in special grain-resin bond on a fibreglass pad. Good service life and very high surface quality. Standard bore 22.23 mm.

Application: For use in surface grinding. For finishing, fine sanding and polishing soft metals, alloyed and high-alloyed steels and titanium alloys.

Save to list

€41.19/ pieceexcl. VAT

€49.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD